
Comfort Fixed Blade Utility Knife, 8 3/4" Length, Includes 3 Replacement Blades
Mfr # 015-009
Zoro # G722379450
product price: $26.75
/eaKey Features
Handle Color
Red
For Use With
Drywall, Wallboard
Blade Material
Heavy-duty Zinc Body
Overall Length
8-3/4 in
Handle Type
Comfort Grip, Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
015-009
Zoro #
G722379450
UPC #
049727150094
Country of Origin
China
Dimensions
Overall Length
8-3/4 in
Details
Handle Color
Red
For Use With
Drywall, Wallboard
Blade Material
Heavy-duty Zinc Body
Handle Type
Comfort Grip, Ergonomic
Includes
3 Replacement Blades
Application
Multipurpose
Item
Utility Knife
Description
The WAL-BOARD TOOLS Comfort Fixed Blade Utility Knife is the ideal tool for cutting drywall. The curved shape and longer length (1 1/2" longer than standard utility knives) allow for better control. The rubber-coated comfort grip handle is ideal for usage. You can easily change the blade with the thumb dial. This tool, made of heavy-duty zinc, is durable and long-lasting.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.