Zoro Homepage

Drywall Bench, Work Bench, Contractor Bench, 48" x 9 1/2"

  • Mfr # 031-016

  • Zoro # G222376218


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9-1/2 in
Length
48 in
For Use With
Drywall
Color
Silver
Includes
Adjustable legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-016
Zoro #
G222376218
UPC #
049727310160
Country of Origin
United States

Dimensions

Overall Width
9-1/2 in
Length
48 in

Details

Item
Drywall Bench
For Use With
Drywall
Color
Silver
Includes
Adjustable legs
Material
Aluminum

Description

The quality of the WAL-BOARD TOOLS Aluminum Folding Bench is top-notch. Made from high-strength aluminum with zinc-plated steel hardware, this bench safely supports up to 400 pounds (181 kg.). This lightweight and portable bench can be folded up and locked for hassle-free transportation. It features a supportive step on both sides and has strong, sturdy rails for work at multiple levels. The adjustable legs extend from 18" to 30" (457 to 762 mm) and have slip-resistant rubber feet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.