Zoro Homepage

Drywall Broad Knives, 28" Handle, 9" blade

  • Mfr # 059-007

  • Zoro # G522379445


product price: $21.99
/ea

Key Features

For Use With
Joint Compound and Plaster
Blade Material
Blue Steel Blade
Handle Length
28 in
Overall Length
9 in
Application
Drywall & Plastering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059-007
Zoro #
G522379445
UPC #
049727590074
Country of Origin
China

Dimensions

Handle Length
28 in
Overall Length
9 in

Details

For Use With
Joint Compound and Plaster
Blade Material
Blue Steel Blade
Item
Broad Knife
Application
Drywall & Plastering

Description

The WAL-BOARD TOOLS Broad Knife is used to wipe down tape after machine application of tape by an automatic taping tool. The professional quality 1095 blue spring steel blade has shims attached to an adonized aluminum tube handle with a vinyl handle cap for easy hanging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.