Zoro Homepage

Drywall Corner Tool, Corner Trowel, 7 1/2" x 4 1/2"

  • Mfr # CT292

  • Zoro # G122376202


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Blade Material
Plastic
Length (In.)
7-1/2 in
Application
Drywall
Color
Black
Width (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT292
Zoro #
G122376202
UPC #
035965062923
Country of Origin
United States

Dimensions

Length (In.)
7-1/2 in
Width (In.)
4-1/2 in

Details

Blade Material
Plastic
Application
Drywall
Color
Black
Item
Corner Trowel

Description

The Drywall Corner Tool has a design made from a lightweight durable plastic that flexes to create a 90 degree angle to prepare your surfaces. It includes a finger rest that allows you to apply additional pressure as needed for your project.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.