Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Inside Corner Trowel, Soft Grip Handle, 4" x 3 1/2"

  • Mfr # 082-032

  • Zoro # G622379437


product price: $15.75
/ea

Key Features

Blade Width (In.)
4 in
Blade Material
Stainless Steel Blade
Type
Inside Corners
Length (In.)
3-1/2 in
Application
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
082-032
Zoro #
G622379437
UPC #
049727820324
Country of Origin
China

Dimensions

Blade Width (In.)
4 in
Length (In.)
3-1/2 in

Details

Blade Material
Stainless Steel Blade
Type
Inside Corners
Application
Drywall
Handle Material
Soft Grip Handle
Item
Corner Trowel

Description

The WAL-BOARD TOOLS Corner Tools are used to embed tape and smooth out the final layer of mud. Each features a wide, flexible blade, a durable stainless steel construction, and a comfortable soft grip handle. All WAL-BOARD TOOLS Corner Tools are equipped with a comfortable soft grip handle that helps reduce user fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.