Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Large Inside Corner Trowel, Soft Grip Handle, 6 1/2" x 11 1/2", 90Deg angle

  • Mfr # 082-030

  • Zoro # G022379426


product price: $18.69
/ea

Key Features

Length (In.)
11-1/2 in
Blade Width (In.)
6-1/2 in
Handle Material
Soft Grip Handle
Type
Large Inside Corners
Blade Material
Stainless Steel Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-030
Zoro #
G022379426
UPC #
049727820300
Country of Origin
China

Dimensions

Length (In.)
11-1/2 in
Blade Width (In.)
6-1/2 in

Details

Handle Material
Soft Grip Handle
Type
Large Inside Corners
Blade Material
Stainless Steel Blade
Application
Drywall
Item
Corner Trowel

Description

The WAL-BOARD TOOLS Corner Tools are used to embed tape and smooth out the final layer of mud. Each features a wide, flexible blade, a durable stainless steel construction, and a comfortable soft grip handle. The large inside corner tool efficiently finishes 90Deg inside corners to make them smooth and clean. All WAL-BOARD TOOLS Corner Tools are equipped with a comfortable soft grip handle that helps reduce user fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.