Zoro Homepage

Drywall Mini Lifter

  • Mfr # 003-003

  • Zoro # G922379427


product price: $26.39
/ea

Key Features

Application
Drywall
Material
Heavy Duty Steel
Color
Black
For Use With
Drywall
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003-003
Zoro #
G922379427
UPC #
049727030037
Country of Origin
India

Dimensions

Length
8-1/2 in

Details

Application
Drywall
Material
Heavy Duty Steel
Color
Black
Item
Drywall Mini-Lifter
For Use With
Drywall

Description

The WAL-BOARD TOOLS Drywall Mini-Lifter lifts all standard sizes of drywall sheets and is compact and lightweight, easily fitting in a tool pouch. The Mini-Lifter features an all steel, heavy-duty construction and a durable powder coat finish, making this tool strong and corrosion-resistant. It has a vertical toe kick for easy use and allows drywall projects to become a one-person job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.