Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mud Masher, 25" Handle Length, Square Head 5" x 5 1/2"

  • Mfr # 042-001

  • Zoro # G422379439


product price: $31.89
/ea

Key Features

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Handle Length
25 in
Head Dim.
5 x 5-1/2
Head Type
Square
Application
For Preparing Drywall Mud For Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042-001
Zoro #
G422379439
UPC #
049727420012
Country of Origin
United States

Dimensions

Handle Length
25 in

Details

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Head Dim.
5 x 5-1/2
Head Type
Square
Item
Mud Masher
Application
For Preparing Drywall Mud For Application
Material
Steel

Description

Quickly mix small batches of mud with a WAL-BOARD TOOLS masher. They feature an all-steel construction and a comfortable wooden handle with a metal ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.