Zoro Homepage

Drywall Mud Masher, 37" Handle Length, Semi-Round Head 6" x 6 1/2"

  • Mfr # 042-002

  • Zoro # G522379438


product price: $39.19
/ea

Key Features

Handle Length
37 in
Head Dim.
6 x 6-1/2
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Head Type
Semi-Round
Application
For Preparing Drywall Mud For Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042-002
Zoro #
G522379438
UPC #
049727420029
Country of Origin
United States

Dimensions

Handle Length
37 in

Details

Head Dim.
6 x 6-1/2
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Head Type
Semi-Round
Item
Mud Masher
Application
For Preparing Drywall Mud For Application
Material
Steel

Description

Quickly mix small batches of mud with a WAL-BOARD TOOLS masher. They feature an all-steel construction and a comfortable wooden handle with a metal ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.