Zoro Homepage

Drywall Mud Pan 10 in, Stainless Steel

  • Mfr # 6394

  • Zoro # G522376215


product price: $25.75
/ea

Key Features

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Material
Heavy Gauge Stainless Steel
Length
10 in
Width (In.)
2-3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6394
Zoro #
G522376215
UPC #
035965090346
Country of Origin
China

Dimensions

Length
10 in
Width (In.)
2-3/4 in

Details

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Item
Drywall Mud Pan
Material
Heavy Gauge Stainless Steel
Color
Silver
Application
For Holding Drywall Mud

Description

The Heli-Arc Mud Pans holdm aterial in their heavy gauge stainless steel design. The corners are heli-arc welded to form smooth, seamless inside corners that leave no place for mud to collect and the sides are sheared to easily clean knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.