Zoro Homepage

Drywall Mud Pan, 12", Stainless Steel, Contour Bottom Mud Pan

  • Mfr # 023-012

  • Zoro # G622379413


product price: $26.29
/ea

Key Features

Seams
Heli-Arc welds
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Material
Heavy-Duty Stainless Steel
Application
Holding Drywall Mud, Plaster & Stucco Materials
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023-012
Zoro #
G622379413
UPC #
049727230123
Country of Origin
China

Dimensions

Length
12 in

Details

Seams
Heli-Arc welds
Item
Drywall Mud Pan
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Material
Heavy-Duty Stainless Steel
Application
Holding Drywall Mud, Plaster & Stucco Materials

Description

The WAL-BOARD TOOLS Contour Bottom Mud Pan holds material in its heavy-duty stainless steel design. The contour bottom provides grip and reduces user fatigue. The contour interior allows for quick, easy cleanup and the welded corners are watertight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.