Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mud Pan, 14" Stainless Steel

  • Mfr # 023-003

  • Zoro # G322379478


product price: $20.75
/ea

Key Features

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Application
Holding Drywall Mud, Plaster & Stucco Materials
Length
14 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023-003
Zoro #
G322379478
UPC #
049727230031
Country of Origin
United States

Dimensions

Length
14 in

Details

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Application
Holding Drywall Mud, Plaster & Stucco Materials
Material
Stainless Steel
Item
Drywall Mud Pan

Description

The WAL-BOARD TOOLS Metal Mud Pans hold material while you work and are designed to make it easy to clean knives while not letting material get stuck in the corners. The pan is made of stainless steel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.