Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mud Pan, 14", Stainless Steel, Contour Bottom Mud Pan

  • Mfr # 023-014

  • Zoro # G422379446


product price: $30.45
/ea

Key Features

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Seams
Heli-Arc welds
Application
Holding Drywall Mud, Plaster & Stucco Materials
Length
14 in
Material
Heavy-Duty Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023-014
Zoro #
G422379446
UPC #
049727230147
Country of Origin
China

Dimensions

Length
14 in

Details

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Seams
Heli-Arc welds
Application
Holding Drywall Mud, Plaster & Stucco Materials
Item
Drywall Mud Pan
Material
Heavy-Duty Stainless Steel

Description

The WAL-BOARD TOOLS Contour Bottom Mud Pan holds material in its heavy-duty stainless steel design. The contour bottom provides grip and reduces user fatigue. The contour interior allows for quick, easy cleanup and the welded corners are watertight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.