Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mud Pan 18 in, Stainless Steel

  • Mfr # 6397

  • Zoro # G722376206


product price: $36.29
/ea

Key Features

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Color
Silver
Width (In.)
2-3/4 in
Application
For Holding Drywall Mud
Material
Heavy Gauge Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6397
Zoro #
G722376206
UPC #
035965063975
Country of Origin
United States

Dimensions

Width (In.)
2-3/4 in
Length
18 in

Details

For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Color
Silver
Item
Drywall Mud Pan
Application
For Holding Drywall Mud
Material
Heavy Gauge Stainless Steel

Description

The Heli-Arc Mud Pans holdm aterial in their heavy gauge stainless steel design. The corners are heli-arc welded to form smooth, seamless inside corners that leave no place for mud to collect and the sides are sheared to easily clean knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.