
Drywall Mud Pan, Plastic Mud Pan, Tapered End Mud Pan, 12 inch Mud Pan
Mfr # 027-002
Zoro # G015733891
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Length (In.)
12"
Application
Drywall
Blade Material
Plastic
Features
Tapered End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027-002
Zoro #
G015733891
UPC #
049727270020
Country of Origin
United States
Dimensions
Length (In.)
12"
Details
Application
Drywall
Blade Material
Plastic
Features
Tapered End
Description
Drywall Mud Pan, Plastic Mud Pan, Tapered End Mud Pan, 12 inch Mud Pan
- Holds material while you work
- Tapered ends and sides for easy mud removal
- Choose 10”, 12”, 14”, or 18” (254 mm, 305 mm, 356 mm, 457 mm) size
- Choose your material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.