Zoro Homepage

Drywall Panel Lifter, Panel Lifter, Drywall Lift

  • Mfr # 790

  • Zoro # G822376205


product price: $39.45
/ea

Key Features

Color
Silver
Application
Drywall
Length
12 in
Width (In.)
5-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790
Zoro #
G822376205
UPC #
035965053303
Country of Origin
India

Dimensions

Length
12 in
Width (In.)
5-1/4 in

Details

Color
Silver
Application
Drywall
Item
Drywall Panel Lifter
Material
Steel

Description

The MARSHALLTOWN Panel Lifter's tapered front end easily slides under the board and lifts and holds it in place while nailing. It comes with a non-slip checkered surface that provides foot traction. It also has a self-righting feature that makes it ready to use without fumbling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.