Zoro Homepage

Drywall Quick Mixer, Drywall Mixer, Paint Mixer, 24" Length

  • Mfr # 043-001

  • Zoro # G822379428


product price: $18.59
/ea

Key Features

Length
24 in
Color
Silver
Material
Steel
Application
Drywall and Plastering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043-001
Zoro #
G822379428
UPC #
049727430011
Country of Origin
India

Dimensions

Length
24 in

Details

Color
Silver
Material
Steel
Application
Drywall and Plastering
Item
Mud Mixer

Description

The Wal-Board Tools 24 in. Quick Mixer features a steel shaft with an aluminum head. A specially designed blade allows for fast mixing and folding of material. This mixer works with 1/2 in. drill with a 6-Amp minimum and an 800-RPM maximum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.