Zoro Homepage

Drywall Quick Mixer, Drywall Mixer, Paint Mixer, 36" Length

  • Mfr # 043-002

  • Zoro # G322379454


product price: $19.85
/ea

Key Features

Application
Drywall and Plastering
Color
Silver
Length
36 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043-002
Zoro #
G322379454
UPC #
049727430028
Country of Origin
India

Dimensions

Length
36 in

Details

Item
Mud Mixer
Application
Drywall and Plastering
Color
Silver
Material
Steel

Description

The Wal-Board Tools 36 in. Quick Mixer features a steel shaft with an aluminum head. A specially designed blade allows for fast mixing and folding of material. This mixer works with 1/2 in. drill with a 6-Amp minimum and an 800-RPM maximum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.