
Drywall Repair Patch, Drywall Patch, Wall Repair, 4" x 4", 10PK
Mfr # 054-062
Zoro # G222379400
product price: $45.69
/pk 10, $4.57/eaKey Features
Length
4 in
Material
Rustproof aluminum plate and self-adhesive mesh
Width (In.)
4 in
Application
Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
054-062
Zoro #
G222379400
UPC #
049727540055
Country of Origin
United States
Dimensions
Length
4 in
Width (In.)
4 in
Details
Item
Drywall Repair Patch
Material
Rustproof aluminum plate and self-adhesive mesh
Application
Drywall
Description
Fix small to medium sized holes in drywall or plaster with the WAL-BOARD TOOLS Drywall Repair Patches. The rustproof aluminum, self-adhesive patches provide lasting repair on walls, ceilings, and floors. The self-adhering mesh holds to the surface during the repair, eliminating the need to pre-plaster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.