Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Repair Patch, Drywall Patch, Wall Repair, 8" x 8"

  • Mfr # 054-007

  • Zoro # G922379465


product price: $9.35
/ea

Key Features

Application
Drywall
Overall Length
8 in
Material
Rustproof aluminum plate and self-adhesive mesh
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054-007
Zoro #
G922379465
UPC #
049727540079
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
8 in

Details

Application
Drywall
Item
Drywall Repair Patch
Material
Rustproof aluminum plate and self-adhesive mesh

Description

Fix small to medium sized holes in drywall or plaster with the WAL-BOARD TOOLS Drywall Repair Patches. The rustproof aluminum, self-adhesive patches provide lasting repair on walls, ceilings, and floors. The self-adhering mesh holds to the surface during the repair, eliminating the need to pre-plaster.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.