Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Ribbon Mixer, Professional Mud Mixer, Paint Mixer, 24" x 5 1/4"

  • Mfr # 043-024

  • Zoro # G722379467


product price: $66.19
/ea

Key Features

For Use With
Drywall Mud, Paint, Coatings, Adhesives
Width
5-1/4 in
Length
24 in
Application
Drywall
Material
High Quality Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043-024
Zoro #
G722379467
UPC #
049727430240
Country of Origin
China

Dimensions

Width
5-1/4 in
Length
24 in

Details

For Use With
Drywall Mud, Paint, Coatings, Adhesives
Application
Drywall
Material
High Quality Plated Steel
Item
Ribbon Mixer

Description

With the ability to finely mix all kinds of material, this innovative ribbon design ensures an even mix and is ideal for a range of applications such as drywall mud, paint and EIFS adhesives, and coatings. The WAL-BOARD TOOLS Ribbon Mixers are constructed of high-quality plated steel. This mixer has a steel shaft, a 51/4" wide aluminum head, and a round knob for reduced drag. All WAL-BOARD TOOLS Mixers are designed to be used with 1/2" drill with a minimum of a 6 amp motor and a maximum of 800 RPM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.