Zoro Homepage

Drywall Roll Lifter

  • Mfr # WBRL

  • Zoro # G922376211


product price: $39.15
/ea

Key Features

Application
Drywall
Color
Black
Length
33 in
Material
Steel
Width (In.)
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBRL
Zoro #
G922376211
UPC #
035965405263
Country of Origin
United States

Dimensions

Length
33 in
Width (In.)
3.3 in

Details

Application
Drywall
Color
Black
Material
Steel
Item
Drywall Roll Lifter
Finish
Powder Coated Finish

Description

With the WAL-BOARD TOOLS Drywall Lifters, completing drywall projects solo has never been easier. The Roll Lifter features a vertical toe kick and roller wheel, making it easy to lift all standard sizes of drywall sheet. All have an all steel, heavy-duty construction and a durable powder coated finish, making these tools strong and corrosion-resistant.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.