Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Taping Knife, 14" Stainless Steel Blade, Yellow Plastic Handle

  • Mfr # 021-044

  • Zoro # G022379471


product price: $13.69
/ea

Key Features

Length (In.)
14 in
Blade Material
Stainless Steel Blade
For Use With
Joint Compound and Plaster
Handle Material
Yellow foam-molded
Application
Drywall & Plastering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-044
Zoro #
G022379471
UPC #
049727210446
Country of Origin
United States

Dimensions

Length (In.)
14 in

Details

Blade Material
Stainless Steel Blade
For Use With
Joint Compound and Plaster
Handle Material
Yellow foam-molded
Application
Drywall & Plastering
Item
Taping Knife

Description

The WAL-BOARD TOOLS Yellow Plastic Handle Taping Knives comes with a high-quality stainless steel blade. It features a durable aluminum blade mounting and a yellow foam-molded, non-slip handle. Not only is the handle comfortable but it is easy to spot in a crowded toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.