Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Taping Knife, 6" Flexible Plastic Handle Taping Knife

  • Mfr # 088-017

  • Zoro # G322379416


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

For Use With
Joint Compound and Plaster
Blade Width (In.)
6 in
Application
Drywall & Plastering
Color
White
Handle Material
High-Impact Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
088-017
Zoro #
G322379416
UPC #
049727880175
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in

Details

For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Color
White
Handle Material
High-Impact Polystyrene
Putty Knife/Scraper Blade Flexibility
Flexible
Blade Material
High-Impact Polystyrene
Item
Taping Knife

Description

The WAL-BOARD TOOLS Plastic Taping Knives are made of high-impact polystyrene and have a comfortable handle. The tapered blade with strengthening ribs makes these tools flexible and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.