Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Taping Knife, 8" Blue Steel Blade, Soft Grip Handle

  • Mfr # 019-038

  • Zoro # G922379472


product price: $12.99
/ea

Key Features

Blade Width (In.)
3 in
Handle Material
Soft Grip
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
Blue Steel Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-038
Zoro #
G922379472
UPC #
049727190380
Country of Origin
China

Dimensions

Blade Width (In.)
3 in
Length (In.)
8 in

Details

Handle Material
Soft Grip
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
Blue Steel Blade
Item
Taping Knife

Description

With a high-quality 1095 blue spring steel blade, the WAL-BOARD TOOLS Soft Grip Taping Knife is ideal for feathering the edges of joint compound for a seamless finish. This taping knife features a tempered aluminum backing for added strength and a soft grip handle that is slip-resistant and comfortable for all-day use. With an ergonomic design, this tool helps to reduce user fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.