Zoro Homepage

Drywall Taping Knife, 8" Stainless Steel Blade, Yellow Plastic Handle

  • Mfr # 021-038

  • Zoro # G522379483


product price: $11.69
/ea

Key Features

Handle Material
Yellow foam-molded
Length (In.)
8 in
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
Stainless Steel Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-038
Zoro #
G522379483
UPC #
049727210385
Country of Origin
United States

Dimensions

Length (In.)
8 in

Details

Handle Material
Yellow foam-molded
For Use With
Joint Compound and Plaster
Application
Drywall & Plastering
Blade Material
Stainless Steel Blade
Item
Taping Knife

Description

The WAL-BOARD TOOLS Yellow Plastic Handle Taping Knives comes with a high-quality stainless steel blade. It features a durable aluminum blade mounting and a yellow foam-molded, non-slip handle. Not only is the handle comfortable but it is easy to spot in a crowded toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.