Zoro Homepage

Fixed Blade Utility Knife, 6" Length, Includes 3 Replacement Blades

  • Mfr # 015-001

  • Zoro # G122379456


product price: $8.75
/ea

Key Features

Handle Color
Red
For Use With
Drywall, Wallboard
Includes
3 Replacement Blades
Application
Multipurpose
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015-001
Zoro #
G122379456
UPC #
049727150018
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Handle Color
Red
For Use With
Drywall, Wallboard
Includes
3 Replacement Blades
Application
Multipurpose
Blade Material
Die-Cast zinc-aluminum
Handle Type
Serrated Grip
Item
Utility Knife

Description

The WAL-BOARD TOOLS K-799 Utility Knife has a fixed blade and includes three replacement blades that are stored in the handle. This knife was specially designed to prevent blade “pull-out" or “fold-back". It has a die-cast zinc-aluminum construction with a durable powder-coated finish and a serrated grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.