Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer-End Drywall Knife, Joint Knife, Metal Blade, Soft Grip, 4 inch Knife

  • Mfr # 022-034

  • Zoro # G815733862


product price: $14.79
/ea

Key Features

Features
Hammer End; Soft Grip
Blade Material
High Carbon Steel
Application
Drywall
Blade Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-034
Zoro #
G815733862
UPC #
049727220346
Country of Origin
China

Dimensions

Blade Width
4"

Details

Features
Hammer End; Soft Grip
Blade Material
High Carbon Steel
Application
Drywall

Description

Hammer-End Drywall Knife, Joint Knife, Metal Blade, Soft Grip, 4 inch Knife


  • ​Knives come in 4" (102 mm) or 6" ​(152 mm)
  • Soft grip handle is slip-resistant and comfortable​
  • High-carbon steel blade ​
  • Provides proper flex for a smooth, feathered finish​

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.