Zoro Homepage

Joint Knife 10", Stainless Steel Handle Tools

  • Mfr # 022-099

  • Zoro # G322379409


product price: $58.65
/ea

Key Features

Blade Width
10 in
Handle
Ergonomic, Hammer-End
Color
Silver
Handle Material
Stainless Steel
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-099
Zoro #
G322379409
UPC #
049727220995
Country of Origin
China

Dimensions

Blade Width
10 in

Details

Handle
Ergonomic, Hammer-End
Color
Silver
Item
Joint Knife
Handle Material
Stainless Steel
Blade Material
Stainless Steel
For Use With
Joint Compound and Plaster
Application
Drywall, Plastering, Painting

Description

The WAL-BOARD TOOLS Stainless Steel Handle Tools are built with stainless steel and made to last. Your comfort is guaranteed with the ergonomic handles and optimal weight balance. The flex points at the center and corners are ideal to feather mud, and the one-piece construction eliminates normal breaking points, ensuring a long performance life. These tools feature large holes in the handle for easy hanging storage and a convenient hammer-end handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.