Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife 4", Tempered High-Carbon Blade, Black Handle Hammer-End Knives

  • Mfr # 022-074

  • Zoro # G122379470


product price: $10.65
/ea

Key Features

Handle
Hammer-End
Application
Drywall, Plastering, Painting
Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-074
Zoro #
G122379470
UPC #
049727220742
Country of Origin
China

Dimensions

Blade Width
4 in

Details

Handle
Hammer-End
Blade Material
Tempered, High Carbon Steel Blade
Application
Drywall, Plastering, Painting
Item
Joint Knife
Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster

Description

The WAL-BOARD TOOLS Black Handle Hammer-End Knife is the tool to use for your drywall projects. The tempered, high-carbon steel blade holds up against any job and provides the proper flex to achieve a smooth, feathered finish. The hammer-end is ideal for hammering down any protruding drywall nails. This knife features a classic tapered handle design for reliable comfort and control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.