Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife 5", High-Carbon Blade, Plastic Handle Hammer-End Knives

  • Mfr # 022-005

  • Zoro # G422379422


product price: $14.75
/ea

Key Features

For Use With
Joint Compound and Plaster
Handle
Hammer-End
Handle Material
Molded Plastic
Application
Drywall, Plastering, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-005
Zoro #
G422379422
UPC #
049727220056
Country of Origin
China

Dimensions

Blade Width
5 in

Details

For Use With
Joint Compound and Plaster
Item
Joint Knife
Handle
Hammer-End
Blade Material
High Carbon Steel Blade
Handle Material
Molded Plastic
Application
Drywall, Plastering, Painting

Description

The WAL-BOARD TOOLS Plastic Handle Hammer-End Knife is the tool to use for your drywall projects. The high-carbon steel blade is durable and tapered with the proper flex, allowing you to achieve a smooth, feathered finish. The hammer-end is ideal for hammering down any protruding drywall nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.