Zoro Homepage

Joint Knife 6", High-Carbon Blade, Plastic Handle Hammer-End Knives

  • Mfr # 022-006

  • Zoro # G522379421


product price: $16.89
/ea

Key Features

Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster
Blade Width
6 in
Blade Material
High Carbon Steel Blade
Application
Drywall, Plastering, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-006
Zoro #
G522379421
UPC #
049727220063
Country of Origin
China

Dimensions

Blade Width
6 in

Details

Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster
Blade Material
High Carbon Steel Blade
Application
Drywall, Plastering, Painting
Handle
Hammer-End
Item
Joint Knife

Description

The WAL-BOARD TOOLS Plastic Handle Hammer-End Knife is the tool to use for your drywall projects. The high-carbon steel blade is durable and tapered with the proper flex, allowing you to achieve a smooth, feathered finish. The hammer-end is ideal for hammering down any protruding drywall nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.