Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife 6", Soft Grip Handle, Hammer-End Knife, Drywall Knife

  • Mfr # 022-036

  • Zoro # G822379459


product price: $17.65
/ea

Key Features

For Use With
Joint Compound and Plaster
Blade Width
6 in
Blade Material
High-Carbon Steel Blade
Handle
Hammer-End
Handle Material
Soft Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-036
Zoro #
G822379459
UPC #
049727220360
Country of Origin
China

Dimensions

Blade Width
6 in

Details

For Use With
Joint Compound and Plaster
Blade Material
High-Carbon Steel Blade
Handle
Hammer-End
Item
Joint Knife
Handle Material
Soft Grip Handle
Application
Drywall, Plastering, Painting

Description

Achieve a smooth, feathered finish with the WAL-BOARD TOOLS Soft Grip Joint Knife. With a hammer end, this tool is also ideal for hammering down any protruding drywall nails. It features tempered, high carbon steel blade with just the right amount of flex for a professional finish. The soft grip handle is slip-resistant and comfortable while reducing user fatigue on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.