Zoro Homepage

Joint Knife 6", Tempered High-Carbon Blade, Black Handle Hammer-End Knives

  • Mfr # 022-076

  • Zoro # G722379481


product price: $11.95
/ea

Key Features

Application
Drywall, Plastering, Painting
Blade Width
6 in
For Use With
Joint Compound and Plaster
Blade Material
Tempered, High Carbon Steel Blade
Handle Material
Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-076
Zoro #
G722379481
UPC #
049727220766
Country of Origin
China

Dimensions

Blade Width
6 in

Details

Application
Drywall, Plastering, Painting
For Use With
Joint Compound and Plaster
Blade Material
Tempered, High Carbon Steel Blade
Item
Joint Knife
Handle Material
Molded Plastic
Handle
Hammer-End

Description

The WAL-BOARD TOOLS Black Handle Hammer-End Knife is the tool to use for your drywall projects. The tempered, high-carbon steel blade holds up against any job and provides the proper flex to achieve a smooth, feathered finish. The hammer-end is ideal for hammering down any protruding drywall nails. This knife features a classic tapered handle design for reliable comfort and control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.