Zoro Homepage

Mud Pan and Tape Holder, 500 ft roll

  • Mfr # MP228

  • Zoro # G522376222


product price: $29.65
/ea

Key Features

For Use With
Holds Mud Pan and Drywall Tape
Length
12 in
Application
Drywall
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP228
Zoro #
G522376222
UPC #
035965062282
Country of Origin
China

Dimensions

Length
12 in

Details

For Use With
Holds Mud Pan and Drywall Tape
Application
Drywall
Item
Tape Holder
Color
Silver
Material
Steel

Description

The Mud Pan and Tape Holder hooks to your belt and holds the mud pan in an easily accessed position to give you free hands. It can conveniently hold a 12" mud pan and up to a 500' roll of drywall tape. Get this 12" product to make your drywall work an easier process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.