Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hand Sander, 9 1/4 x 3 1/4"

  • Mfr # 088-006

  • Zoro # G222379547


product price: $11.55
/ea

Key Features

Width
3-1/4 in
Material
Plastic
Application
Drywall
Color
Red
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
088-006
Zoro #
G222379547
UPC #
049727880069
Country of Origin
United States

Dimensions

Width
3-1/4 in
Length
9-1/4 in

Details

Item
Hand Sander
Material
Plastic
Application
Drywall
Color
Red

Description

The WAL-BOARD TOOLS Plastic Handle Hand Sander for sanding joint compound features a clamp design, making it easy to load and unload sandpaper. Its smooth contour handle gives you the perfect grip. It is compatible with die-cut sandpaper for excellent performance and is made from durable injection-mold plastic with a polyethylene pad. This sander is lightweight and comfortable to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.