Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Handle Taping Knife Set, 6", 8", 10"

  • Mfr # 088-066

  • Zoro # G222379479


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Putty Knife/Scraper Blade Flexibility
Flexible
Application
Drywall & Plastering
Blade Material
High-Impact Polystyrene
Color
White
Handle Material
High-Impact Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
088-066
Zoro #
G222379479
UPC #
049727880663
Country of Origin
United States

Dimensions

Blade Width (In.)
6, 8, 10

Details

Putty Knife/Scraper Blade Flexibility
Flexible
Application
Drywall & Plastering
Blade Material
High-Impact Polystyrene
Color
White
Handle Material
High-Impact Polystyrene
For Use With
Joint Compound and Plaster
Item
Taping Knife Set

Description

The WAL-BOARD TOOLS Plastic Taping Knife set includes 6", 8", and 10" blades. These are made of high-impact polystyrene and have a comfortable handle. The tapered blade with strengthening ribs makes these tools flexible and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.