Zoro Homepage

Putty Knife 2", Black Plastic Handle

  • Mfr # 022-002

  • Zoro # G222379424


product price: $12.75
/ea

Key Features

Blade Material
High Carbon Steel Blade
Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster
Application
Drywall, Plastering, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-002
Zoro #
G222379424
UPC #
049727220025
Country of Origin
China

Dimensions

Blade Width
2 in

Details

Item
Putty Knives
Blade Material
High Carbon Steel Blade
Handle Material
Molded Plastic
For Use With
Joint Compound and Plaster
Application
Drywall, Plastering, Painting

Description

The WAL-BOARD TOOLS Black Plastic Handle Putty Knives have a high carbon steel blade and a high impact, molded plastic handle. The blade is uniformly tapered, ensuring the proper flex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.