Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Drywall T-Square, 53 7/8"

  • Mfr # 009-008

  • Zoro # G422379408


product price: $39.65
/ea

Key Features

Rivets
Aircraft alloy steel
For Use With
Drywall, Wallboard
Thickness
3/16 in
Finish
Rust Proof
Length (In.)
53-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009-008
Zoro #
G422379408
UPC #
049727090086
Country of Origin
United States

Dimensions

Thickness
3/16 in
Length (In.)
53-7/8 in

Details

Rivets
Aircraft alloy steel
For Use With
Drywall, Wallboard
Finish
Rust Proof
Item
T-Square
Color
Silver
Material
Aluminum

Description

The WAL-BOARD TOOLS T-Squares have reverse rulings for precise measurements in both directions and aircraft-style rivets for durability. These T-Squares are strong, rust-proof, and lightweight. They feature a notched head for making cuts in one pass.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.