
Standard WAL-PRO Drywall T-Square, 47 7/8"
Mfr # 088-012
Zoro # G422379453
product price: $30.95
/eaKey Features
Rivets
Aircraft alloy steel
Thickness
1/8 in
For Use With
Drywall, Wallboard
Material
Heat-Treated Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
088-012
Zoro #
G422379453
UPC #
049727880120
Country of Origin
United States
Dimensions
Thickness
1/8 in
Length (In.)
47-7/8 in
Details
Rivets
Aircraft alloy steel
For Use With
Drywall, Wallboard
Material
Heat-Treated Aluminum
Item
T-Square
Color
Silver
Finish
Clear anodized
Description
The WAL-BOARD TOOLS WAL-PRO T-Square has an angled crosshead, heat-treated aluminum construction and aircraft alloy steel rivets for strength and durability. A reverse ruled blade offers exact measurements in both directions. It is durable, rust-proof and lightweight.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.