
Two Blade Mixer, Power Fan Blade Mixer, Drywall Mixer, Wheel Size 2 1/2"
Mfr # 081-004
Zoro # G622379444
product price: $17.99
/eaKey Features
Application
For Preparing Drywall Mud For Application
Wheel Size
2-1/2 in
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Material
Heavy Plated Steel Shaft and Wheels
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081-004
Zoro #
G622379444
UPC #
049727810042
Country of Origin
United States
Dimensions
Wheel Size
2-1/2 in
Width
2-1/2 in
Details
Application
For Preparing Drywall Mud For Application
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Item
Mixing Paddle
Material
Heavy Plated Steel Shaft and Wheels
Color
Silver
Number of Wheels
2
Description
The WAL-BOARD TOOLS lightweight adjustable Power Mixer has a heavy plated steel shaft and wheels. They have a unique design that breaks up lumps faster, saving you time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.