Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Blade Mixer, Power Fan Blade Mixer, Drywall Mixer, Wheel Size 5"

  • Mfr # 081-001

  • Zoro # G122379418


product price: $40.39
/ea

Key Features

Number of Wheels
2
Wheel Size
5 in
Color
Silver
Width
5 in
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081-001
Zoro #
G122379418
UPC #
049727810011
Country of Origin
United States

Dimensions

Wheel Size
5 in
Width
5 in

Details

Number of Wheels
2
Item
Mixing Paddle
Color
Silver
For Use With
Drywall Mud, Drywall Taping Knives, Joint Knives
Material
Heavy Plated Steel Shaft and Wheels
Application
For Preparing Drywall Mud For Application

Description

The WAL-BOARD TOOLS lightweight adjustable Power Mixer has a heavy plated steel shaft and wheels. They have a unique design that breaks up lumps faster, saving you time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.