Yellow Plastic Handle Taping Knife, Blue Steel Drywall Knife, 12 inch Drywall Taping Knife

  • Mfr # 021-022

  • Zoro # G715733894


product price:  $11.89
/ea

Key Features

Blade Material
Blue Spring Steel
Application
Drywall
Features
Yellow Plastic Handle
Handle Style
Plastic
Blade Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-022
Zoro #
G715733894
UPC #
049727210224
Country of Origin
United States

Dimensions

Blade Width
12"
Blade Size
12"

Details

Blade Material
Blue Spring Steel
Application
Drywall
Features
Yellow Plastic Handle
Handle Style
Plastic

Description

Yellow Plastic Handle Taping Knife, Blue Steel Drywall Knife, 12 inch Drywall Taping Knife


  • Aluminum blade mounting ​
  • Yellow foam-molded, non-slip handle with textured finish ​
  • Choose between professional quality 1095 blue spring steel blade and high-quality stainless steel blade ​
  • Choose blade lengths of 6” (152 mm), 8” (203 mm), and 10” (254 mm), or 12” (305 mm), and 14” (356 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.