
Yellow Plastic Handle Taping Knife, Blue Steel Drywall Knife, 8 inch Drywall Taping Knife
Mfr # 021-018
Zoro # G015733952
product price: $14.25
/eaKey Features
Application
Drywall
Features
Yellow Plastic Handle
Handle Style
Plastic
Blade Material
Blue Spring Steel
Blade Size
8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
021-018
Zoro #
G015733952
UPC #
049727210187
Country of Origin
United States
Dimensions
Blade Width
8"
Blade Size
8"
Details
Application
Drywall
Features
Yellow Plastic Handle
Handle Style
Plastic
Blade Material
Blue Spring Steel
Description
Yellow Plastic Handle Taping Knife, Blue Steel Drywall Knife, 8 inch Drywall Taping Knife
- Aluminum blade mounting
- Yellow foam-molded, non-slip handle with textured finish
- Choose between professional quality 1095 blue spring steel blade and high-quality stainless steel blade
- Choose blade lengths of 6” (152 mm), 8” (203 mm), and 10” (254 mm), or 12” (305 mm), and 14” (356 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.