Zoro Homepage

Bouillon Spoon, Length 5 15/16 In, PK24

  • Mfr # WL9112

  • Zoro # G2495491


product price: $64.29
/pk 24, $2.68/ea

Key Features

Pattern
Illustra
Material
Stainless Steel
Length
5 15/16 in
Stainless Steel Grade
18/10
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9112
Zoro #
G2495491
UPC #
076771091127
Country of Origin
Indonesia

Dimensions

Length
5 15/16 in
Overall Length
6 in

Details

Item
Bouillon Spoon
Pattern
Illustra
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.