Zoro Homepage

Butter Knife, Length 4 1/2 In, PK36

  • Mfr # WL1810

  • Zoro # G7397747


product price: $40.79
/pk 36, $1.13/ea

Key Features

Pattern
Bosa Nova
Material
Stainless Steel
Length
4 1/2 in
Overall Length
4 1/2 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL1810
Zoro #
G7397747
UPC #
076771018100
Country of Origin
China

Dimensions

Length
4 1/2 in
Overall Length
4 1/2 in

Details

Item
Butter Knife
Pattern
Bosa Nova
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 4 1/2 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.