Butter Knife, Length 6 3/16 In, PK24
Mfr # WL6611
Zoro # G7389532
product price: $31.45
/pk 24, $1.31/eaKey Features
Pattern
Saville
Material
Stainless Steel
Length
6 3/16 in
Stainless Steel Grade
18/0
Overall Length
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL6611
Zoro #
G7389532
UPC #
076771066118
Country of Origin
China
Dimensions
Length
6 3/16 in
Overall Length
6 1/4 in
Details
Item
Butter Knife
Pattern
Saville
Material
Stainless Steel
Stainless Steel Grade
18/0
Description
Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.