Butter Knife, Length 7 1/16 In, PK12
Mfr # WL8011
Zoro # G7373186
product price: $38.59
/pk 12, $3.22/eaKey Features
Pattern
Art Deco
Material
Stainless Steel
Length
7 1/16 in
Product Type
Butter Knife
Overall Length
7 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL8011
Zoro #
G7373186
UPC #
076771080114
Country of Origin
China
Dimensions
Length
7 1/16 in
Overall Length
7 1/8 in
Details
Item
Butter Knife
Pattern
Art Deco
Material
Stainless Steel
Product Type
Butter Knife
Stainless Steel Grade
18/10
Description
Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 7 1/8 in, Pattern Art Deco, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.