Zoro Homepage

Butter Knife, Length 7 In, PK12

  • Mfr # WL9211

  • Zoro # G7271074


product price: $54.19
/pk 12, $4.52/ea

Key Features

Pattern
Classic Bead
Material
Stainless Steel
Length
7 in
Overall Length
7 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9211
Zoro #
G7271074
UPC #
076771092117
Country of Origin
Indonesia

Dimensions

Length
7 in
Overall Length
7 in

Details

Item
Butter Knife
Pattern
Classic Bead
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.