Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butter Knife, Length 7 In, PK36

  • Mfr # WL1811

  • Zoro # G7314824


product price: $95.49
/pk 36, $2.65/ea
Free Shipping & Returns

Key Features

Pattern
Bosa Nova
Material
Stainless Steel
Length
7 in
Overall Length
7 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL1811
Zoro #
G7314824
UPC #
076771018117
Country of Origin
China

Dimensions

Length
7 in
Overall Length
7 in

Details

Item
Butter Knife
Pattern
Bosa Nova
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Butter Knife, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Bosa Nova, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.